Beli rubber tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Tube Rubber (Selang)
    Mulai

    Rp1.699.900

    AS ONE Tube Rubber (Selang)
    atribut:
    • Pressure Resistance (MPa): 0.1 - 0.2
    • Allowable Temperature Limit (°C): 80
    • Material: Natural rubber
    • Cold Resistant Embrittlement Temperature (°C): -50 to -70
  2. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    56%
    Mulai

    Rp589.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  3. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  4. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  5. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  6. Kanda rubber chemical Tube C (Selang)
    Mulai

    Rp239.900

    Kanda rubber chemical Tube C (Selang)
    Deskripsi:
    As we have three colors of red, blue and yellow, it is easy to check the line division. Since each color is transparent, you can check the fluid. The tube has a double structure of an inner layer and an outer layer, and the inner layer uses a particularly excellent elastomer, so you can be satisfied with chemical resistance, oil resistance, and cold heat resistance. Since non-migratory materials are used, fittings such as ABS can also be used.
    atribut:
    • Length (m): 5
  7. SMC Half Union KQ2H12 Series
    Mulai

    Rp80.900

    SMC Half Union KQ2H12 Series
    atribut:
    • Suitable Tube Outer Diameter (Φmm): 12
  8. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  9. OHNO (OHNO RUBBER INDUSTRIAL) Corrugated Tube (Flame Retardant) (Pipa Fleksibel Bergelombang)
    Mulai

    Rp62.900

    OHNO (OHNO RUBBER INDUSTRIAL) Corrugated Tube (Flame Retardant) (Pipa Fleksibel Bergelombang)
    atribut:
    • Material: Polypropylene
    • Color: Black
    • Length (m): 2 (1)
  10. HOOSEKI Fire Hose (Selang Hidran)
    Mulai

    Rp1.799.900

    HOOSEKI Fire Hose (Selang Hidran)
    atribut:
    • Coupling Type: Machino
  11. YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp389.900

    YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.
    atribut:
    • Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
    • Color: Black
    • Maximum Operating Pressure (MPa): 1
    • Fluid Temperature Range (°C): 120
    • Fluid Used: Water/Hot Water
    • Recommended Ambient Temperature (°C): 5–60
    • Reinforcement Layer: Special synthetic fibers
  12. YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hose
    Mulai

    Rp679.900

    YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hose
    atribut:
    • Heat Resistance Temperature (°C): 260 (continuous) / 1090 (15-20 minutes) / Fire resistance: 1600 (maintains performance after 7 seconds until degeneration)
  13. Non Brand Botol Spray Trigger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Non Brand Botol Spray Trigger
    atribut:
    • Size (ml): 500
    • Color: Bening
  14. Sika Sikadur (Perekat Retak Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Sika Sikadur (Perekat Retak Beton)
    Deskripsi:
    Sikadur-31 CF Normal is a moisture tolerant, thixotropic, structural 2-component adhesive and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.
  15. Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)
    Mulai

    Rp1.599.900

    Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)
    atribut:
    • Working Pressure (Bar): 16
    • Test Pressure (BAR): 24
    • Bursting Pressure (bar): 32
    • Color: Red
  16. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  17. Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp3.799.900

    Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
Daftar Harga rubber tube Terbaru October 2026
AS ONE Tube Rubber (Selang)Rp1.699.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp589.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Rp1.899.900
Togawa Super Air Hose (Selang Angin)Rp559.900
Kanda rubber chemical Tube C (Selang)Rp239.900
SMC Half Union KQ2H12 SeriesRp80.900
Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Rp23.900
OHNO (OHNO RUBBER INDUSTRIAL) Corrugated Tube (Flame Retardant) (Pipa Fleksibel Bergelombang)Rp62.900
G Iron Pipe Fittings V. Sock (Kopling Sambungan Pipa Galvanis)Rp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)